Apply to be a TradeMaster!
Main product image of Castia Floor Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Castia Floor Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T35924-4-BN
Rating:
(0)
Q&A:
(0)
Castia Floor Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$2,403.52 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
15-11/16" Width

Description

–
Castia Floor Mount bath filler trim w/ handshower
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the faucets showcase the artistry of precision machine knurling and delicately stamped levers while the entirety of the collection displays stacked connection points in a subtle homage to the raw beauty of pipe fittings. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • A single handle controls both on/off activation and temperature setting
  • 9-1/8" (232 mm) spout reach
  • 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • Includes multifunction handshower and hose
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Castia collection
  • Requires mounting block (sold separately)

Specs

–
Installation Type:

Freestanding

Finish:

Brushed Nickel

Application:

Residential

Series:

Castia

Width (Inches):

15-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy