Shop Resideo Sale
Main product image of Devonshire Mastershower Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Devonshire Mastershower Transfer Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T376-4-CP
Rating:
(0)
Q&A:
(0)
Devonshire Mastershower Transfer Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$163.61 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
3-7/8" Width

Description

–
Devonshire MasterShower transfer valve trim
  • Capturing the elegance of a bygone era, the Devonshire collection is reminiscent of old-world design. This Devonshire valve trim w/ ergonomic lever handle adds refinement and a distinctive visual impact to the bathroom. Pair this trim w/ a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.
  • Ergonomic lever handle is ADA-compliant
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
ADA:

Yes

Series:

Devonshire

Finish:

Polished Chrome

Approvals:

CSA

Installation Type:

Wall Mount

Material:

Brass

Width (Inches):

3-7/8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy