Apply to be a TradeMaster!
Main product image of Devonshire Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Oil Rubbed Bronze
Magnifying glass
Hover image to zoom

Devonshire Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Oil Rubbed Bronze

Brand:
Kohler
SKU:
K-T396-4-BRZ
Rating:
(0)
Q&A:
(0)
Devonshire Rite-Temp Pressure-Balancing Shower Faucet Trim w/ Lever Handle - Oil Rubbed Bronze
Magnifying glass
Hover image to zoom
We no longer carry K-T396-4-BRZ
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Handle Style
Traditional
Product Highlight: Finish
Brushed Bronze

Description

The Devonshire Rite-Temp® pressure-balancing shower faucet trim features decorative styling and versatility for your bath or powder room. For safety and comfort, the unit maintains your desired water temperature. Additionally, the diaphragm design eliminates freeze-ups from contamination and hard water. The trim set includes a lever handle, faceplate, showerhead, arm and flange.

Product Features:
  • Lever handle
  • Single function showerhead, arm and flange
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Flow rate (showerhead, handshower): 2.5 gpm (9.5 l/min) @ 80 psi
  • Valve NOT included - this is a trim only and valve must be purchased separately. For use with valves K-304-K/-KP/-KS and K-306-KS.

Specs

Application:

Bathroom

Material:

Metal

Number of Handles:

1

Handles Included:

Yes

Handle Style:

Traditional

Flow Rate:

2.5 GPM

ADA:

Yes

Theme:

Traditional / Classic

Series:

Devonshire

Finish:

Brushed Bronze

Features:

Pressure Balanced

Spout Included:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm