| Material: | Brass |
|---|---|
| Installation Type: | Deck Mount |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
| ADA: | No |
| Series: | Memoirs Stately |
| Application: | Residential |
| Type: | Manual |
| Country of Origin: | United States |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Product Type: | Tub Faucet |
| Handle Style: | Lever |