Shop Resideo Sale
Main product image of Deck-Mount Bath Faucet Trim (Polished Chrome), K-T469-4V-CP
Magnifying glass
Hover image to zoom

Deck-Mount Bath Faucet Trim (Polished Chrome), K-T469-4V-CP

Brand:
Kohler
SKU:
K-T469-4V-CP
Rating:
(0)
Q&A:
(0)
Deck-Mount Bath Faucet Trim (Polished Chrome), K-T469-4V-CP
Magnifying glass
Hover image to zoom
$839.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Bath or Deck
Product Highlight: Finish
Polished Chrome

Description

–

Memoirs Stately Deck-mount bath faucet trim.


Add classic details to your bath with this Memoirs Stately bath faucet trim. Featuring a spout and two ergonomic lever handles, this faucet trim brings both comfort and sophistication to your bathroom. When paired with high-flow ceramic disc valves with diverter, this trim offers optimal performance.


Features:

  • Two Lever handles offer separate control of hot and cold water
  • 5" (127 mm) high-arch nondiverter spout
  • Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with Memoirs Stately faucets, accessories, and showering components to complete your bathroom
  • Trim only, requires valve to complete installation

Specs

–
Installation Type:

Bath or Deck

Country of Origin:

United States

ADA:

Yes

Application:

Residential

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy