Shop Resideo Sale
Main product image of Pitch Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, Without Showerhead (Polished Chrome), K-T49979-4L-CP
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, Without Showerhead (Polished Chrome), K-T49979-4L-CP

Brand:
Kohler
SKU:
K-T49979-4L-CP
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter, Without Showerhead (Polished Chrome), K-T49979-4L-CP
Magnifying glass
Hover image to zoom
$216.20 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Round
Product Highlight: Finish
Polished Chrome

Description

–
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp bath and shower trim kit with a contemporary showerhead and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.
  • Faceplate with handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • 5-15/16" (151 mm) nondiverter bath spout with slip-fit connection
  • Box includes: Faceplate with lever handle and diverter, shower arm with flange, bath spout
  • For use with any KOHLER showerhead (sold separately)
  • Coordinates with products in the Hint collection

Specs

–
Warranty:

Lifetime Limited

Shape:

Round

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy