Shop Resideo Sale
Main product image of Pitch Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Lever Handle, 2.5 Gpm (Polished Chrome), K-T49980-4Y-CP
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Lever Handle, 2.5 Gpm (Polished Chrome), K-T49980-4Y-CP

Brand:
Kohler
SKU:
K-T49980-4Y-CP
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Bath And Shower Trim Kit w/ Push-Button Diverter And Lever Handle, 2.5 Gpm (Polished Chrome), K-T49980-4Y-CP
Magnifying glass
Hover image to zoom
$268.43 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp bath and shower trim kit with a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.
  • Faceplate with handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Single-function 2.5 gpm (9.5 lpm) showerhead
  • 2.5 gpm (9.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • 5-15/16" (151 mm) nondiverter bath spout with slip-fit connection
  • Box includes: Showerhead, faceplate with lever handle and diverter, shower arm with flange, bath spout
  • Coordinates with products in the Hint collection

Specs

–
Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy