Apply to be a TradeMaster!
Main product image of Pitch Rite-Temp Valve Trim with Push-Button Diverter (Matte Black)
Magnifying glass
Hover image to zoom

Pitch Rite-Temp Valve Trim with Push-Button Diverter (Matte Black)

Brand:
Kohler
SKU:
K-T49988-4-BL
Rating:
(0)
Q&A:
(0)
Pitch Rite-Temp Valve Trim with Push-Button Diverter (Matte Black)
Magnifying glass
Hover image to zoom
$149.28 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/8" Length
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Pair this Pitch Rite-Temp valve trim with a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations.

Features:
  • Faceplate with handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with products in the Hint collection

Specs

–
Length (Inches):

6-3/8"

Number of Handles:

1

Application:

Bathroom

Handle Style:

Lever

Series:

Pitch

Finish:

Matte Black

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy