Apply to be a TradeMaster!
Main product image of Artifacts Rite-temp Valve Trim w/ Push-button Diverter And Cross Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Artifacts Rite-temp Valve Trim w/ Push-button Diverter And Cross Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-T72768-3-CP
Rating:
(0)
Q&A:
(0)
Artifacts Rite-temp Valve Trim w/ Push-button Diverter And Cross Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$434.96 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
6-9/16" Width
Product Highlight: Material
Brass
Product Highlight: Handle Style
Cross

Description

–
Artifacts Rite-Temp valve trim w/ push-button diverter and cross handle
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your showering space. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Push-button diverter
  • Includes faceplate w/ ADA-compliant metal cross handle
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Coordinates w/ other products in the Artifacts collection

Specs

–
Installation Type:

Wall Mount

Finish:

Polished Chrome

ADA:

Yes

Width (Inches):

6-9/16"

Material:

Brass

Handle Style:

Cross

Application:

Residential

Series:

Artifacts

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy