Apply to be a TradeMaster!
Main product image of Artifacts Rite-temp Valve Trim w/ Push-button Diverter And Lever Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Artifacts Rite-temp Valve Trim w/ Push-button Diverter And Lever Handle (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T72768-4-BN
Rating:
(0)
Q&A:
(0)
Artifacts Rite-temp Valve Trim w/ Push-button Diverter And Lever Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$600.63 each
In Stock
In Stock
Get 9 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal

Description

–
Artifacts Rite-Temp valve trim w/ push-button diverter and lever handle
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your showering space. Pair this trim w/ a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate w/ handle
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Complements Artifacts faucets and accessories

Specs

–
Application:

Residential

Handle Style:

Lever

Installation Type:

Wall Mount

Series:

Artifacts

Approvals:

CSA

ADA:

Yes

Finish:

Brushed Nickel

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy