Apply to be a TradeMaster!
Main product image of Mastershower Temperature Control Valve Trim w/ Lever Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Mastershower Temperature Control Valve Trim w/ Lever Handle (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T72769-4-BN
Rating:
(0)
Q&A:
(0)
Mastershower Temperature Control Valve Trim w/ Lever Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$523.08 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount

Description

Artifacts MasterShower temperature control valve trim with lever handle

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
  • Includes faceplate with handle
  • Single handle controls temperature setting
  • Complements Artifacts faucets and accessories

Specs

Finish:

Vibrant Brushed Nickel

Application:

Residential

Installation Type:

Wall Mount

Country of Origin:

United States

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy