Apply to be a TradeMaster!
Main product image of Artifacts Mastershower Temperature Control Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Artifacts Mastershower Temperature Control Valve Trim w/ Lever Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-T72769-4-CP
Rating:
(0)
Q&A:
(0)
Artifacts Mastershower Temperature Control Valve Trim w/ Lever Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$360.75 each
In Stock
In Stock
Get 7 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
Artifacts MasterShower temperature control valve trim w/ lever handle
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your showering space. Pair this trim w/ a MasterShower thermostatic valve for precise water temperature.
  • Includes faceplate w/ handle
  • Single handle controls temperature setting
  • Complements Artifacts faucets and accessories

Specs

–
Approvals:

CSA

Series:

Artifacts

Application:

Residential

Handle Style:

Lever

Material:

Metal

ADA:

Yes

Installation Type:

Wall Mount

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy