Shop Resideo Sale
Main product image of Artifacts Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant French Gold), K-T72770-4-AF
Magnifying glass
Hover image to zoom

Artifacts Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant French Gold), K-T72770-4-AF

Brand:
Kohler
SKU:
K-T72770-4-AF
Rating:
(0)
Q&A:
(0)
Artifacts Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant French Gold), K-T72770-4-AF
Magnifying glass
Hover image to zoom
$340.15 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
French Gold
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Metal
Product Highlight: Mount
Wall

Description

–
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your showering space. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
  • Includes faceplate with handle
  • Single handle controls flow to outlets
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Artifacts faucets and accessories

Specs

–
Finish:

French Gold

Installation Type:

Wall Mount

ADA:

Yes

Warranty:

Lifetime Limited

Series:

Artifacts

Country of Origin:

United States

Material:

Metal

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy