Apply to be a TradeMaster!
Main product image of Artifacts Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom

Artifacts Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Bronze)

Brand:
Kohler
SKU:
K-T72770-4-BV
Rating:
(0)
Q&A:
(0)
Artifacts Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom
$320.81 each
In Stock
In Stock
Get 4 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
4-7/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Bronze
Product Highlight: Handle Style
Lever

Description

Artifacts MasterShower transfer valve trim w/ lever handle
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your showering space. Pair this trim w/ a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
  • Includes faceplate w/ handle
  • Single handle controls flow to outlets
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation w/ three-outlet operation
  • 120° handle rotation w/ two-outlet operation
  • Complements Artifacts faucets and accessories

Specs

Width (Inches):

4-7/16"

Installation Type:

Wall Mount

Material:

Metal

ADA:

Yes

Approvals:

CSA

Series:

Artifacts

Finish:

Brushed Bronze

Application:

Residential

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy