Apply to be a TradeMaster!
Main product image of Artifacts Mastershower Volume Control Valve Trim w/ Lever Handle (Polished Chrome), K-T72771-4-CP
Magnifying glass
Hover image to zoom

Artifacts Mastershower Volume Control Valve Trim w/ Lever Handle (Polished Chrome), K-T72771-4-CP

Brand:
Kohler
SKU:
K-T72771-4-CP
Rating:
(0)
Q&A:
(0)
Artifacts Mastershower Volume Control Valve Trim w/ Lever Handle (Polished Chrome), K-T72771-4-CP
Magnifying glass
Hover image to zoom
$187.42 each
In Stock
In Stock
Get 6 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
4-7/16" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever

Description

–
Artifacts MasterShower volume control valve trim w/ lever handle
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts valve trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your showering space. Pair this trim w/ a MasterShower volume control valve for precise water flow.
  • Includes faceplate w/ handle
  • Single handle provides on/off activation and volume control
  • Complements Artifacts faucets and accessories

Specs

–
Width (Inches):

4-7/16"

Material:

Metal

Approvals:

CSA

Finish:

Polished Chrome

Installation Type:

Wall Mount

Handle Style:

Lever

ADA:

Yes

Application:

Residential

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy