Apply to be a TradeMaster!
Main product image of Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T72790-9M-2MB
Magnifying glass
Hover image to zoom

Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T72790-9M-2MB

Brand:
Kohler
SKU:
K-T72790-9M-2MB
Rating:
(0)
Q&A:
(0)
Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Moderne Brass), K-T72790-9M-2MB
Magnifying glass
Hover image to zoom
$3,928.23 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
Artifacts Floor-mount bath filler trim with handshower

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bath filler beautifully complements freestanding baths.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes Artifacts single-function handshower and a 60" (1524 mm) hose
  • 8 gal/min (30.3 l/min) maximum flow rate [max at 45 psi (3.1 bar)]
  • 1.75 gpm (6.6 lpm) handshower flow rate
  • Coordinates with Artifacts faucets, accessories and showering components to complete your bathroom
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Application:

Residential

Handle Style:

Lever

Type:

Manual

Finish Family:

Brushed Gold / Brass

Approvals:

WaterSense

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

Product Type:

Tub Faucet

Installation Type:

Freestanding

Series:

Artifacts

ADA:

No

Material:

Metal (Unspecified)

Country of Origin:

United States

Flow Rate (GPM):

8

Warranty:

Limited Lifetime

Finish:

Vibrant Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy