Apply to be a TradeMaster!
Main product image of Artifacts Floor-Mount Bath Filler Trim w/ Handshower (Vibrant French Gold), K-T72790-9M-AF
Magnifying glass
Hover image to zoom

Artifacts Floor-Mount Bath Filler Trim w/ Handshower (Vibrant French Gold), K-T72790-9M-AF

Brand:
Kohler
SKU:
K-T72790-9M-AF
Rating:
(0)
Q&A:
(0)
Artifacts Floor-Mount Bath Filler Trim w/ Handshower (Vibrant French Gold), K-T72790-9M-AF
Magnifying glass
Hover image to zoom
$4,164.88 each
In Stock
In Stock
Get 6 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
French Gold

Description

–
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bath filler beautifully complements freestanding baths.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes Artifacts single-function handshower and a 60" (1524 mm) hose
  • 8 gal/min (30.3 l/min) maximum flow rate [max at 45 psi (3.1 bar)]
  • 1.75 gpm (6.6 lpm) handshower flow rate
  • Coordinates with Artifacts faucets, accessories and showering components to complete your bathroom
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Country of Origin:

United States

Warranty:

Lifetime Limited

Finish:

French Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy