Apply to be a TradeMaster!
Main product image of Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel), K-T72790-9M-BN
Magnifying glass
Hover image to zoom

Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel), K-T72790-9M-BN

Brand:
Kohler
SKU:
K-T72790-9M-BN
Rating:
(0)
Q&A:
(0)
Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Nickel), K-T72790-9M-BN
Magnifying glass
Hover image to zoom
$3,657.33 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Freestanding

Description

–
Artifacts Floor-mount bath filler trim with handshower

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bath filler beautifully complements freestanding baths.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes Artifacts single-function handshower and a 60" (1524 mm) hose
  • 8 gal/min (30.3 l/min) maximum flow rate [max at 45 psi (3.1 bar)]
  • 1.75 gpm (6.6 lpm) handshower flow rate
  • Coordinates with Artifacts faucets, accessories and showering components to complete your bathroom
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Country of Origin:

United States

ADA:

No

Finish:

Vibrant Brushed Nickel

Application:

Residential

Type:

Manual

Installation Type:

Freestanding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy