Apply to be a TradeMaster!
Main product image of Artifacts Floor Mount Bath Filler Trim w/ Handshower (Polished Chrome)
Magnifying glass
Hover image to zoom

Artifacts Floor Mount Bath Filler Trim w/ Handshower (Polished Chrome)

Brand:
Kohler
SKU:
K-T72790-9M-CP
Rating:
(0)
Q&A:
(0)
Artifacts Floor Mount Bath Filler Trim w/ Handshower (Polished Chrome)
Magnifying glass
Hover image to zoom
$2,709.11 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Installation Type
Freestanding
Product Highlight: Width (Inches)
10-15/16" Width

Description

–
Artifacts Floor Mount bath filler trim w/ handshower
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship w/ artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bath filler beautifully complements freestanding baths.
  • Single lever handle allows for both on/off activation and temperature setting
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes Artifacts 1-Function handshower and a 60" (1524 mm) hose
  • 8 gal/min (30.3 l/min) maximum flow rate [max at 45 psi (3.1 bar)]
  • 1.75 gpm (6.6 lpm) handshower flow rate
  • Coordinates w/ Artifacts faucets, accessories and showering components to complete your bathroom
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Finish:

Polished Chrome

Material:

Brass

Installation Type:

Freestanding

Width (Inches):

10-15/16"

Application:

Residential

Series:

Artifacts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy