Apply to be a TradeMaster!
Main product image of Composed Floor Mount Bath Filler Trim w/ Handshower (Matte Black)
Magnifying glass
Hover image to zoom

Composed Floor Mount Bath Filler Trim w/ Handshower (Matte Black)

Brand:
Kohler
SKU:
K-T73087-4-BL
Rating:
(0)
Q&A:
(0)
Composed Floor Mount Bath Filler Trim w/ Handshower (Matte Black)
Magnifying glass
Hover image to zoom
$3,682.27 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Freestanding
Product Highlight: Width (Inches)
8-3/8" Width

Description

–
Composed Floor Mount bath filler trim w/ handshower
  • Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response w/ its stark, refined beauty.
  • Metal construction
  • Adjustable handshower sprayface rotates to select wide coverage or forceful utility spray
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom

Specs

–
Material:

Brass

Finish:

Matte Black

Installation Type:

Freestanding

Application:

Residential

Width (Inches):

8-3/8"

Series:

Composed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy