Apply to be a TradeMaster!
Main product image of Composed Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Bronze), K-T73087-4-BV
Magnifying glass
Hover image to zoom

Composed Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Bronze), K-T73087-4-BV

Brand:
Kohler
SKU:
K-T73087-4-BV
Rating:
(0)
Q&A:
(0)
Composed Floor-Mount Bath Filler Trim w/ Handshower (Vibrant Brushed Bronze), K-T73087-4-BV
Magnifying glass
Hover image to zoom
$4,193.31 each
In Stock
In Stock
Get 6 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Bronze
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
  • Metal construction
  • Adjustable handshower sprayface rotates to select wide coverage or forceful utility spray
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Complete range of faucets, accessories and showering components to coordinate a full bathroom

Specs

–
Country of Origin:

United States

Material:

Brass

Finish:

Brushed Bronze

Warranty:

Lifetime Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy