Shop Resideo Sale
Main product image of Composed Rite-Temp Valve Trim w/ Push-Button Diverter And Lever Handle (Vibrant Titanium), K-T73117-4-TT
Magnifying glass
Hover image to zoom

Composed Rite-Temp Valve Trim w/ Push-Button Diverter And Lever Handle (Vibrant Titanium), K-T73117-4-TT

Brand:
Kohler
SKU:
K-T73117-4-TT
Rating:
(0)
Q&A:
(0)
Composed Rite-Temp Valve Trim w/ Push-Button Diverter And Lever Handle (Vibrant Titanium), K-T73117-4-TT
Magnifying glass
Hover image to zoom
$614.79 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Titanium
Product Highlight: Installation Type
Wall Mount
Product Highlight: Mount
Wall
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle
  • A single handle controls both on/off activation and temperature setting
  • Integrated push-button diverter
  • Complements Composed faucets and accessories
  • Includes faceplate with single lever handle that controls both on/off activation and temperature setting
  • Push-button diverter
  • Valve features an adjustable high-temperature limit stop to control maximum temperature to eliminate scalding
  • Coordinates with faucets and accessories in the Composed collection
  • Rite-Temp pressure-balancing technology maintains water temperature within +/- 3°F

Specs

–
Material:

Brass

Finish:

Titanium

Country of Origin:

United States

ADA:

Yes

Installation Type:

Wall Mount

Mount:

Wall

Warranty:

Lifetime Limited

Series:

Composed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy