Apply to be a TradeMaster!
Main product image of Composed Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T73140-4-BN
Magnifying glass
Hover image to zoom

Composed Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T73140-4-BN

Brand:
Kohler
SKU:
K-T73140-4-BN
Rating:
(0)
Q&A:
(0)
Composed Mastershower Transfer Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T73140-4-BN
Magnifying glass
Hover image to zoom
$323.29 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Includes faceplate with handle
  • Single lever handle controls flow to outlets
  • Valve (sold separately) can be configured on site for 2- or 3-outlet operation
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Complements Composed faucets and accessories
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Finish:

Brushed Nickel

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy