Apply to be a TradeMaster!
Main product image of Wall-Mount Valve Trim w/ Cross Handles, Requires Valve (Polished Chrome)
Magnifying glass
Hover image to zoom

Wall-Mount Valve Trim w/ Cross Handles, Requires Valve (Polished Chrome)

Brand:
Kohler
SKU:
K-T7744-3-CP
Rating:
(0)
Q&A:
(0)
Wall-Mount Valve Trim w/ Cross Handles, Requires Valve (Polished Chrome)
Magnifying glass
Hover image to zoom
$131.18 each
In Stock
In Stock
Get 4 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

Triton Wall-mount valve trim with cross handles, requires valve

With practical design and solid brass construction, Triton faucets combine reliable performance and style. This competitively priced Triton deck-mount bath faucet trim features durable Polished Chrome finish and two cross handles to complete the look.
  • Cross handle style option

Specs

ADA:

No

Finish:

Polished Chrome

Installation Type:

Wall Mount

Application:

Commercial

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy