Apply to be a TradeMaster!
Main product image of Wall-Mount Valve Trim w/ Lever Handles, Requires Valve (Polished Chrome)
Magnifying glass
Hover image to zoom

Wall-Mount Valve Trim w/ Lever Handles, Requires Valve (Polished Chrome)

Brand:
Kohler
SKU:
K-T7744-4-CP
Rating:
(0)
Q&A:
(0)
Wall-Mount Valve Trim w/ Lever Handles, Requires Valve (Polished Chrome)
Magnifying glass
Hover image to zoom
$145.02 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Triton Wall-mount valve trim with lever handles, requires valve

With practical design and solid brass construction, Triton faucets combine reliable performance and style. This competitively priced Triton deck-mount bath faucet trim features durable Polished Chrome finish and two lever handles to complete the look.
  • Lever handle style option

Specs

–
Application:

Commercial

Finish:

Polished Chrome

Country of Origin:

United States

ADA:

No

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy