Shop Resideo Sale
Main product image of Triton Wall Mount Valve Trim w/ Push Button Diverter And Cross Handles, Requires Valve (Polished Chrome)
Magnifying glass
Hover image to zoom

Triton Wall Mount Valve Trim w/ Push Button Diverter And Cross Handles, Requires Valve (Polished Chrome)

Brand:
Kohler
SKU:
K-T7751-3-CP
Rating:
(0)
Q&A:
(0)
Triton Wall Mount Valve Trim w/ Push Button Diverter And Cross Handles, Requires Valve (Polished Chrome)
Magnifying glass
Hover image to zoom
$169.81 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
8" Width
Product Highlight: Handle Style
Cross

Description

–
Triton Wall Mount valve trim w/ push button diverter and cross handles, requires valve
  • With practical design and solid brass construction, Triton faucets combine reliable performance and style. This competitively priced Triton Deck Mounted bath faucet trim features durable Polished Chrome finish and two cross handles to complete the look.
  • Integral diverter mechanism
  • Cross handle style option

Specs

–
Installation Type:

Wall Mount

Application:

Commercial

Number of Handles:

2

Finish:

Polished Chrome

Material:

Brass

Width (Inches):

8"

Series:

Triton

Handle Style:

Cross

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy