Apply to be a TradeMaster!
Main product image of Components Floor Mount Bath Filler Trim w/ Lever Handles And Handshower (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Components Floor Mount Bath Filler Trim w/ Lever Handles And Handshower (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T77984-4-2MB
Rating:
(0)
Q&A:
(0)
Components Floor Mount Bath Filler Trim w/ Lever Handles And Handshower (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$3,902.96 each
In Stock
In Stock
Get 7 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
4-3/4" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Components Floor Mount bath filler trim w/ lever handles and handshower
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
  • Two handles offer separate control of hot and cold water
  • 9-5/8" (244 mm) spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Components collection

Specs

–
Series:

Components

Installation Type:

Freestanding

Handle Style:

Lever

Width (Inches):

4-3/4"

Material:

Metal

Finish:

Brushed Moderne Brass

Application:

Residential

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy