| Country of Origin: | United States |
|---|---|
| Approvals: | WaterSense DOE Energy Policy Act 1992 CEC ASME A112.18.1 / CSA B125.1 Lead Free |
| Finish: | Matte Black |
| Series: | Components |
| Type: | Manual |
| Material: | Metal (Unspecified) |
| Installation Type: | Freestanding |
| Flow Rate (GPM): | 8 |
| Warranty: | Limited Lifetime |
| Finish Family: | Matte Black |
| Handle Style: | Lever |
| Application: | Residential |
| Product Type: | Tub Faucet |
| ADA: | No |