Apply to be a TradeMaster!
Main product image of Components Floor-Mount Bath Filler Trim w/ Lever Handles And Handshower (Vibrant Brushed Nickel), K-T77984-4-BN
Magnifying glass
Hover image to zoom

Components Floor-Mount Bath Filler Trim w/ Lever Handles And Handshower (Vibrant Brushed Nickel), K-T77984-4-BN

Brand:
Kohler
SKU:
K-T77984-4-BN
Rating:
(0)
Q&A:
(0)
Components Floor-Mount Bath Filler Trim w/ Lever Handles And Handshower (Vibrant Brushed Nickel), K-T77984-4-BN
Magnifying glass
Hover image to zoom
$3,852.70 each
In Stock
In Stock
Get 1 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
  • Two handles offer separate control of hot and cold water
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection

Specs

–
Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy