| Material: | Metal (Unspecified) |
|---|---|
| Warranty: | Limited Lifetime |
| Finish: | Polished Chrome |
| Type: | Manual |
| Finish Family: | Chrome |
| ADA: | No |
| Handle Style: | Lever |
| Application: | Residential |
| Country of Origin: | China |
| Approvals: | CEC WaterSense Lead Free ASME A112.18.1 / CSA B125.1 |
| Series: | Components |
| Flow Rate (GPM): | 8 |
| Installation Type: | Freestanding |
| Product Type: | Tub Faucet |