Shop Resideo Sale
Main product image of Components Floor Mount Bath Filler Trim w/ Industrial Handles And Handshower (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Components Floor Mount Bath Filler Trim w/ Industrial Handles And Handshower (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T77984-9-2MB
Rating:
(0)
Q&A:
(0)
Components Floor Mount Bath Filler Trim w/ Industrial Handles And Handshower (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$3,904.05 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 35.92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
4-3/4" Width
Product Highlight: Material
Metal
Product Highlight: Installation Type
Freestanding

Description

–
Components Floor Mount bath filler trim w/ industrial handles and handshower
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
  • Two handles offer separate control of hot and cold water
  • 9-5/8" (244 mm) spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Components collection
  • Requires K-97339 mounting-block (sold separately)

Specs

–
Series:

Components

Finish:

Brushed Moderne Brass

Width (Inches):

4-3/4"

Material:

Metal

Number of Handles:

2

Installation Type:

Freestanding

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy