Apply to be a TradeMaster!
Main product image of Rite-temp Valve Trim w/ Lever Handle And Diverter (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Rite-temp Valve Trim w/ Lever Handle And Diverter (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T78016-4-2MB
Rating:
(0)
Q&A:
(0)
Rite-temp Valve Trim w/ Lever Handle And Diverter (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$530.28 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-3/8" Width
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

–
Components Rite-Temp valve trim w/ Lever handle and diverter
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim w/ a showerhead and a Rite-Temp pressure-balancing valve w/ push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • A single handle controls both on/off activation and temperature setting
  • Includes faceplate w/ ADA-compliant metal lever handle and push-button diverter
  • Antiscald protection
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations

Specs

–
ADA:

Yes

Width (Inches):

6-3/8"

Handle Style:

Lever

Application:

Residential

Finish:

Brushed Moderne Brass

Series:

Components

Installation Type:

Wall Mount

Material:

Brass

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy