Apply to be a TradeMaster!
Main product image of Rite-Temp Valve Trim w/ Oyl Handle And Diverter (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Rite-Temp Valve Trim w/ Oyl Handle And Diverter (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T78016-8-2MB
Rating:
(0)
Q&A:
(0)
Rite-Temp Valve Trim w/ Oyl Handle And Diverter (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$583.35 each
In Stock
In Stock
Get 2 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Components Rite-Temp valve trim with Oyl handle and diverter

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
  • Integrated push-button diverter
  • Includes faceplate with metal Oyl handle and push-button diverter
  • A single handle controls both on/off activation and temperature setting
  • Antiscald protection
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 Degrees F during water pressure fluctuations

Specs

–
Finish:

Vibrant Brushed Moderne Brass

ADA:

No

Installation Type:

Wall Mount

Application:

Residential

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy