Apply to be a TradeMaster!
Main product image of Mastershower Transfer Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Mastershower Transfer Valve Trim w/ Lever Handle (Matte Black)

Brand:
Kohler
SKU:
K-T78026-4-BL
Rating:
(0)
Q&A:
(0)
Mastershower Transfer Valve Trim w/ Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$283.27 each
In Stock
In Stock
Get 11 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever

Description

–
Components MasterShower transfer valve trim w/ lever handle
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim w/ a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
  • Single lever handle controls flow to outlets
  • 360° handle rotation w/ three-outlet operation
  • 120° handle rotation w/ two-outlet operation
  • Includes faceplate w/ ADA-compliant metal lever handle
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Finish:

Matte Black

Application:

Residential

Series:

Components

ADA:

Yes

Material:

Brass

Width (Inches):

3-7/8"

Installation Type:

Wall Mount

Approvals:

CSA

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy