Apply to be a TradeMaster!
Main product image of Mastershower Transfer Valve Trim w/ Oyl Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Mastershower Transfer Valve Trim w/ Oyl Handle (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T78026-8-BN
Rating:
(0)
Q&A:
(0)
Mastershower Transfer Valve Trim w/ Oyl Handle (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$312.41 each
In Stock
In Stock
Get 3 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

Components MasterShower transfer valve trim w/ Oyl handle
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim w/ a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
  • Single Oyl handle controls flow to outlets
  • Includes faceplate w/ metal Oyl handle
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom
  • When used w/ MasterShower 2- or 3-way transfer or diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • Trim only|| requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

Width (Inches):

3-7/8"

Finish:

Brushed Nickel

Application:

Residential

Series:

Components

Installation Type:

Wall Mount

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy