Apply to be a TradeMaster!
Main product image of Mastershower Transfer Valve Trim w/ Industrial Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Mastershower Transfer Valve Trim w/ Industrial Handle (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-T78026-9-2MB
Rating:
(0)
Q&A:
(0)
Mastershower Transfer Valve Trim w/ Industrial Handle (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$312.41 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Wall Mount

Description

–
Components MasterShower transfer valve trim with Industrial handle

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
  • Single Industrial handle controls flow to outlets
  • Includes faceplate with ADA-compliant metal Industrial handle
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Trim only; requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)

Specs

–
Application:

Residential

Finish:

Vibrant Brushed Moderne Brass

Country of Origin:

United States

Installation Type:

Wall Mount

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy