Apply to be a TradeMaster!
Main product image of Components Mastershower Temperature Control Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T78027-4-BN
Magnifying glass
Hover image to zoom

Components Mastershower Temperature Control Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T78027-4-BN

Brand:
Kohler
SKU:
K-T78027-4-BN
Rating:
(0)
Q&A:
(0)
Components Mastershower Temperature Control Valve Trim w/ Lever Handle (Vibrant Brushed Nickel), K-T78027-4-BN
Magnifying glass
Hover image to zoom
$564.98 each
In Stock
In Stock
Get 20 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
  • Single lever handle controls temperature setting
  • Trim only; requires 3/4" or 1/2" MasterShower thermostatic valve (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom

Specs

–
Country of Origin:

United States

Finish:

Brushed Nickel

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy