Shop Resideo Sale
Main product image of Mastershower Temperature Control Valve Trim w/ Oyl Handle (Polished Chrome)
Magnifying glass
Hover image to zoom

Mastershower Temperature Control Valve Trim w/ Oyl Handle (Polished Chrome)

Brand:
Kohler
SKU:
K-T78027-8-CP
Rating:
(0)
Q&A:
(0)
Mastershower Temperature Control Valve Trim w/ Oyl Handle (Polished Chrome)
Magnifying glass
Hover image to zoom
$404.21 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-3/8" Width
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
Components MasterShower temperature control valve trim w/ Oyl handle
  • Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. w/ Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim w/ a MasterShower thermostatic valve for precise water temperature.
  • Single handle controls temperature setting
  • Trim only|| requires 3/4" or 1/2" MasterShower thermostatic valve (sold separately)
  • Coordinates w/ Components faucets, accessories, and showering components to complete your bathroom

Specs

–
Application:

Residential

Series:

Components

Width (Inches):

6-3/8"

Material:

Brass

Installation Type:

Wall Mount

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy