Apply to be a TradeMaster!
Main product image of Deck-Mount Trim For Transfer Valve/Vacuum Breaker w/ Lever Handle, no Valve(Brushed Nickel), K-T9540-4-BN
Magnifying glass
Hover image to zoom

Deck-Mount Trim For Transfer Valve/Vacuum Breaker w/ Lever Handle, no Valve(Brushed Nickel), K-T9540-4-BN

Brand:
Kohler
SKU:
K-T9540-4-BN
Rating:
(0)
Q&A:
(0)
Deck-Mount Trim For Transfer Valve/Vacuum Breaker w/ Lever Handle, no Valve(Brushed Nickel), K-T9540-4-BN
Magnifying glass
Hover image to zoom
$503.12 each
In Stock
In Stock
Get 4 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Easily transfer water from your bath spout to the showerhead with this sturdy transfer valve trim. The ergonomic lever is easy to use and complements a wide variety of bathroom styles. Pair this trim with a bath-mount or deck-mount 2- or 3-way transfer valve with integral check valve for a personalized shower experience.

  • Available with lever handle
  • Bath-mount or deck-mount installation options

Specs

–
Number of Handles:

1

Finish:

Brushed Nickel

Installation Type:

Deck Mount

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy