Apply to be a TradeMaster!
Main product image of Mastershower Temperature Control Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom

Mastershower Temperature Control Valve Trim (Matte Black)

Brand:
Kohler
SKU:
K-T97022-4-BL
Rating:
(0)
Q&A:
(0)
Mastershower Temperature Control Valve Trim (Matte Black)
Magnifying glass
Hover image to zoom
$423.33 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Matte Black

Description

–
Avid MasterShower temperature control valve trim

Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
  • Single handle controls temperature setting
  • ADA-compliant ergonomic handle
  • Antiscald protection
  • Coordinates with other products in the Avid collection
  • Trim only; requires K-2975-KS or K-2972-KS thermostatic valve (sold separately)

Specs

–
Application:

Hospitality

Residential

Country of Origin:

United States

ADA:

Yes

Installation Type:

Deck Mounted

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy