Apply to be a TradeMaster!
Main product image of Avid Mastershower Temperature Control Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom

Avid Mastershower Temperature Control Valve Trim (Polished Chrome)

Brand:
Kohler
SKU:
K-T97022-4-CP
Rating:
(0)
Q&A:
(0)
Avid Mastershower Temperature Control Valve Trim (Polished Chrome)
Magnifying glass
Hover image to zoom
$291.93 each
In Stock
In Stock
Get 3 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Polished Chrome

Description

Avid MasterShower temperature control valve trim
  • Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect w/ the eye and the hand.
  • Single handle controls temperature setting
  • ADA-compliant ergonomic handle
  • Antiscald protection
  • Coordinates w/ other products in the Avid collection
  • Trim only|| requires K-2975-KS or K-2972-KS thermostatic valve (sold separately)

Specs

Material:

Zinc

Application:

Residential

Hospitality

Installation Type:

Deck Mounted

Series:

Avid

Finish:

Polished Chrome

Approvals:

CSA

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy