Shop Resideo Sale
Main product image of Avid Mastershower Volume Control Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Avid Mastershower Volume Control Valve Trim (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-T97025-4-BN
Rating:
(0)
Q&A:
(0)
Avid Mastershower Volume Control Valve Trim (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$195.56 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
3-7/8" Width
Product Highlight: Installation Type
Deck Mounted

Description

–
Avid MasterShower volume control valve trim
  • Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect w/ the eye and the hand.
  • A single handle controls both on/off activation
  • ADA-compliant ergonomic handle
  • Antiscald protection
  • Coordinates w/ other products in the Avid collection
  • Trim only|| requires MasterShower volume control valve (sold separately)
  • Pressure-balancing diaphragm technology maintains outlet temperature w/ in +/-3°F during water pressure fluctuations

Specs

–
Application:

Hospitality

Residential

Finish:

Brushed Nickel

Material:

Zinc

Width (Inches):

3-7/8"

Series:

Avid

Installation Type:

Deck Mounted

ADA:

Yes

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy