Apply to be a TradeMaster!
Main product image of Pitch MasterShower Transfer Valve Trim with Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom

Pitch MasterShower Transfer Valve Trim with Lever Handle (Matte Black)

Brand:
Kohler
SKU:
K-T97091-4-BL
Rating:
(0)
Q&A:
(0)
Pitch MasterShower Transfer Valve Trim with Lever Handle (Matte Black)
Magnifying glass
Hover image to zoom
$225.96 each
In Stock
In Stock
Get 6 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-15/16" Length
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Pitch showering components feature a sleek, simple design that pairs beautifully with the full range of KOHLER contemporary faucet collections. Complete this shower trim with a MasterShower 2- or 3-way transfer valve or diverter valve to create a personalized shower experience.

Features:
  • Single handle controls flow to outlets
  • Includes faceplate with ADA-compliant metal lever handle
  • When used with K-728-K series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Coordinates with products in the Hint collection

Specs

–
Length (Inches):

3-15/16"

Finish:

Matte Black

ADA:

Yes

Series:

Pitch

Application:

Bathroom

Number of Handles:

1

Handle Style:

Lever

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy