Apply to be a TradeMaster!
Main product image of Purist Floor Mount Bath Filler Trim w/ Handshower (Matte Black)
Magnifying glass
Hover image to zoom

Purist Floor Mount Bath Filler Trim w/ Handshower (Matte Black)

Brand:
Kohler
SKU:
K-T97328-4-BL
Rating:
(0)
Q&A:
(0)
Purist Floor Mount Bath Filler Trim w/ Handshower (Matte Black)
Magnifying glass
Hover image to zoom
$3,278.81 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
7-15/16" Width
Product Highlight: Finish
Matte Black

Description

–
Purist Floor Mount bath filler trim w/ handshower
  • KOHLER Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, the Purist Floor Mount bath filler trim complements a wide variety of freestanding baths. It brings sophistication to your bathroom w/ a defined profile and sleek, integrated handshower.
  • Single lever handle allows for both on/off activation and temperature setting
  • Diverter switches water flow from bath fill to handshower, and returns to bath fill position when water is turned off
  • 7 gpm (26.5 lpm) maximum flow rate at 45 psi
  • 1.75 gpm (6.6 lpm) handshower flow rate
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates w/ other products in the Purist collection
  • Includes Shift handshower and 60" shower hose
  • Requires K-97339 mounting-block (sold separately)
  • Finishes include black, chrome, bronze, nickel, gold, and titanium

Specs

–
Installation Type:

Freestanding

Application:

Residential

Series:

Purist

Material:

Brass

Width (Inches):

7-15/16"

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy