| Application: | Residential |
|---|---|
| Type: | Manual |
| Series: | Loure |
| Approvals: | WaterSense CEC ASME A112.18.1 / CSA B125.1 Lead Free |
| Warranty: | Limited Lifetime |
| Installation Type: | Freestanding |
| Product Type: | Tub Faucet |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Material: | Metal (Unspecified) |