| Approvals: | ASME A112.18.1 / CSA B125.1 CEC WaterSense Lead Free DOE Energy Policy Act 1992 |
|---|---|
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Installation Type: | Freestanding |
| Finish Family: | Polished Nickel |
| Application: | Residential |
| Series: | Margaux |
| Product Type: | Tub Faucet |
| Material: | Metal (Unspecified) |
| Finish: | Vibrant Brushed Nickel |