| Approvals: | CEC WaterSense Lead Free ASME A112.18.1 / CSA B125.1 |
|---|---|
| Drain Type: | No Drain |
| Valve Type: | Ceramic Disc |
| Material: | Metal (Unspecified) |
| Handle Style: | Lever |
| Product Type: | Tub Faucet |
| Finish: | Polished Chrome |
| Warranty: | Limited Lifetime |
| Series: | Margaux |
| Number of Handles: | 1 |
| Installation Type: | Freestanding |
| Flow Rate (GPM): | 7 |
| Connection Type: | IPS / NPT |
| Finish Family: | Chrome |
| Connection Size: | 1/2" |
| Type: | Manual |
| Application: | Residential |