Apply to be a TradeMaster!
Main product image of Deck-Mount Bath Faucet Handle Trim w/ Cross Design (Polished Chrome)
Magnifying glass
Hover image to zoom

Deck-Mount Bath Faucet Handle Trim w/ Cross Design (Polished Chrome)

Brand:
Kohler
SKU:
K-T98071-3-CP
Rating:
(0)
Q&A:
(0)
Deck-Mount Bath Faucet Handle Trim w/ Cross Design (Polished Chrome)
Magnifying glass
Hover image to zoom
$202.46 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Polished Chrome

Description

–
Artifacts Deck-mount bath faucet handle trim with Cross design

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath faucet handle trim combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bathing space. Combine it with your choice of Artifacts bath spout.
  • Two cross handles offer separate control of hot and cold water
  • Bath spout sold separately
  • Coordinates with other products in the Artifacts collection

Specs

–
Installation Type:

Deck Mounted

ADA:

Yes

Application:

Residential

Country of Origin:

United States

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy