Shop Resideo Sale
Main product image of Artifacts Deck Mounted Bath Faucet Handle Trim w/ Lever Design (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom

Artifacts Deck Mounted Bath Faucet Handle Trim w/ Lever Design (Vibrant Polished Nickel)

Brand:
Kohler
SKU:
K-T98071-4-SN
Rating:
(0)
Q&A:
(0)
Artifacts Deck Mounted Bath Faucet Handle Trim w/ Lever Design (Vibrant Polished Nickel)
Magnifying glass
Hover image to zoom
$261.00 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Nickel

Description

–
Artifacts Deck Mounted bath faucet handle trim w/ Lever design
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bath faucet handle trim combines quality craftsmanship w/ a vintage artisan design to lend character and authenticity to your bathing space. Combine it w/ your choice of Artifacts bath spout.
  • Lever handle style option
  • Metal construction

Specs

–
Application:

Residential

Approvals:

CSA

Installation Type:

Deck Mounted

Handle Style:

Lever

Width (Inches):

2-1/4"

ADA:

Yes

Series:

Artifacts

Material:

Metal

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy