Shop Resideo Sale
Main product image of Honesty Rite-Temp Valve Trim with Push-Button Diverter (Moderne Brass)
Magnifying glass
Hover image to zoom

Honesty Rite-Temp Valve Trim with Push-Button Diverter (Moderne Brass)

Brand:
Kohler
SKU:
K-T99762-4-2MB
Rating:
(0)
Q&A:
(0)
Honesty Rite-Temp Valve Trim with Push-Button Diverter (Moderne Brass)
Magnifying glass
Hover image to zoom
$298.57 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Height (Inches)
6-1/2" Height
Product Highlight: Shape
Square
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Brass

Description

–
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower valve trim includes a lever handle and diverter button for easy water control. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Features:
  • Premium construction ensures durability and reliability
  • Shower valve trim plate with push-button diverter
  • Trim only, requires valve to complete installation

Specs

–
Series:

Honesty

Width (Inches):

6-1/2"

Warranty:

Limited Lifetime

Height (Inches):

6-1/2"

Shape:

Square

Handle Style:

Lever

ADA:

Yes

Finish:

Brushed Brass

Depth (Inches):

4-1/2"

Application:

Bathroom

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy